Beli sieve shaker di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ZIA Sieve Shaker Electric (Mesin Pengayak Uji)
    Mulai

    Rp7.099.900

    ZIA Sieve Shaker Electric (Mesin Pengayak Uji)
    Deskripsi:
    Sieve Shaker Digital Without Timer 8 inchFor sieving sample aggregate diameter 8 inch.Without TimerQuality : ExportBest Quality
    atribut:
    • Capacity: 8 Sieve Round
    • Electricity (V): 220 AC
    • Standard: ASTM E-11
  2. Retsch Sieve Shaker Electromagnetic (Mesin Pengayak Uji)
    Mulai

    Rp149.999.900

    Retsch Sieve Shaker Electromagnetic (Mesin Pengayak Uji)
    atribut:
    • Package Size (mm): 580x500x370
  3. BioBase Sieve Shaker Seed (Mesin Pengayak Uji)
    Mulai

    Rp33.999.900

    BioBase Sieve Shaker Seed (Mesin Pengayak Uji)
    Deskripsi:
    BK-TS200 lab test sieve is suitable for particles distribution analysis. It is primarily used to determine particle size distribution for particles, powder and liquid in laboratory and quality control department.
    atribut:
    • Working Layer: 1 to 8
    • Screen Mesh Size: 1-10,10-250,250-350,350-400,450,500,550,600,635
    • Diameter (mm): 200
    • Material: Stainless Steel 304
    • Timing Range (m/s): 0 to 99-59
    • External Size (mm): 400x330x370
    • Package Size (mm): 580x490x460
    • Power Consumption (W): 125
    • Power Supply AC (V/Hz): 110/220±10%, 60/50
    • Speed (rpm): 1400
  4. HUMBOLDT Sieve Shaker (Mesin Pengayak Uji)
    Mulai

    Rp51.999.900

    HUMBOLDT Sieve Shaker (Mesin Pengayak Uji)
    atribut:
    • UNSPSC: 41103813
    • Horsepower (HP): 1/4
    • Mounting Required: Yes
    • Timer Range (minute): 30
  5. Retsch Test Sieve (Ayakan Uji)
    Mulai

    Rp4.799.900

    Retsch Test Sieve (Ayakan Uji)
    Deskripsi:
    Stainless steel sieve frame with high form stability. Application : separation, fractioning, particle size determination
  6. GOPAS Sieve Shaker (Mesin Pengayak Uji)
    Mulai

    Rp10.999.900

    GOPAS Sieve Shaker (Mesin Pengayak Uji)
    Deskripsi:
    Barang belum termasuk sieve mesh nya. Untuk Sieve mesh bisa dilihat di p103493101
    atribut:
    • Sieve diameter: 8 inchi
    • Power Supply (V): 220/200 Watt
    • Material: Aluminium Pulley
    • Capacity: 8 Sieve
    • Timer (minute): Built in timer 60
  7. AND Timbangan Presisi Kapasitas Besar (Neraca Analitik)
    Mulai

    Rp69.999.900

    AND Timbangan Presisi Kapasitas Besar (Neraca Analitik)
    Deskripsi:
    The GX-L High Capacity precision balances were designed for applications that require laboratory accuracy but with industrial protection. The EMFC weighing system is protected by a durable metal housing and offers a maximum capacity of 100 kg. The swimg arm display offers a simple yet flexible solution for bench applications and the separate display models are ideal for use on the floor with a wall mounted display. Class II NTEP models are also available for high accuracy legal for trade applications such as gold and cannabis.
    atribut:
    • Calibration: Internal
    • Communication Interface: RS-232C (D-Sub 9-Pin) And USB (Mini B)
    • Counting Mode Number of Samples (piece): 10, 25, 50, or 100
    • Display Refresh Rate (time/s): 5, 10, or 20
    • IP Rating: IP65
    • Minimum Readability (%): 0.01, 0.1 or 1 (depends on the reference mass stored)
    • Operating Environment (°C): 5 to 40
    • Operating Environment Humidity (%RH): 85 Or Less (No Condensation)
    • Operating Environment Temperature (°F): 41 to 104
    • Weighing Pan Dimensions (inch): 15.2x13.5
  8. ABM Test Sieve Mesh Stainless (Ayakan Uji)
    Mulai

    Rp879.900

    ABM Test Sieve Mesh Stainless (Ayakan Uji)
    atribut:
    • Material: Stainless Steel
  9. NEXOPART Test Sieve Shaker Haver & Boecker (Mesin Pengayak Uji)
    Mulai

    Rp69.999.900

    NEXOPART Test Sieve Shaker Haver & Boecker (Mesin Pengayak Uji)
    Deskripsi:
    EML 200 Pure with clamping system Classic „eco“ complete with 1 cover with inspection glass Clamping system* for 2 guide rods M16 x 660 mm and 2 clamping nuts
    atribut:
    • Measurement Range (µm-mm): 20-125
    • Sieve Diameter (mm): 50 - 203
    • Power Voltage (V): 110-230 (50-60Hz)
    • Timer (minute): 0-99 per constant operation
    • Color: RAL 9003, Signal White
    • Dimensions (mm): 385x295x895
    • Maximum Number Sieve: 9 (for 50cm height sieve); 15 (for 32 Height Sieve)
    • Sieving: Dry
  10. AS ONE Sieve Shaker Horizontal (Mesin Pengayak Uji)
    Mulai

    Rp62.999.900

    AS ONE Sieve Shaker Horizontal (Mesin Pengayak Uji)
    atribut:
    • Size (mm): 380x375x469
    • Applicable Sieve (mm): 200x45 (5 stages of sieve)
    • System (mm): Turning movement (turning diameter 30)
    • Turning Rotation Speed: 20 - 200
    • Package Size (mm): 450x465x560
  11. JOAN LAB Precision Electronic Balance
    Mulai

    Rp2.399.900

    JOAN LAB Precision Electronic Balance
    Deskripsi:
    1.Large font LCD display with backlight,clear reading2.The multiple functions modes with counting,unit conversion and weighing3.External power supply adapts to the global voltage automatically, at emergency situations can use standard battery4.The low power warning, overload indication,level indicator,adjustable feet5.Stainless steel weighing pan and weighing platform are solid and durable,easy to clean6.Five-side full-transparent glass windscreen, to prevent air interference in all domains7.Selected high-grad core device,suitable for professional weighing8.The standard button design, easy to operate9.The shell is made of professional engineering material,can use a long-time
  12. BEL ENGINEERING Precision Balance
    Mulai

    Rp62.999.900

    BEL ENGINEERING Precision Balance
    Deskripsi:
    Bel Engineering introduces the new series of semiMicro HPB balances with a resolution of 0.01 mg. Equipped with the new highly integrated electromagnetic cell, with automatic internal calibration on all models, they are characterized by a high level of precision and repeatability. As in the tradition of BEL products, new semiMicro HPB balances deliver an excellent performance / price ratio, thanks to the continuous research and study of Bel Engineering in the high resolution and precision weighing field
  13. ZIA Test Sieve (Ayakan Uji)
    Mulai

    Rp459.900

    ZIA Test Sieve (Ayakan Uji)
    Deskripsi:
    Sieve Test Round Stainless Diameter 3 inchPan and CoverFor determining grain size distribution of particles.Quality : ExportBest Quality
    atribut:
    • Mesh Material: Stainless steel
    • Mesh Type: Wire Mesh
    • Standard: ASTM E-11
  14. CISA Sieve Shaker Electromagnetic (Mesin Pengayak Uji)
    Mulai

    Rp129.999.900

    CISA Sieve Shaker Electromagnetic (Mesin Pengayak Uji)
    Deskripsi:
    Digital electromagnetic sieve shaker, verysilent, specially designed to minimize thenoise and the transmission of vibration.Suitable for granulometric tests, using sieves Ø200, 203, 250, 300, 305 and 315 mm.It allows the repeatability of the tests due todigital control of amplitude and sieving time.It incorporates the latest technology oncontinuous and discontinuous sieving processand a system that adjusts the vibrationdepending on the number of sieves.The three-dimensional movement of particles-combining a vertical displacement with arotation of the sample for the screen surface_x0002_reduce the time of sieving.Quick fixation of screens using the Cisa-Press 2system which reduces the time of preparationof the equipment. It allows out 8 sieves of 70mm or 12 sieves 50 mm high.It’s possible to do dry and wet tests on thesame equipment.Recommended for materials with density> 0.8gr/cm3.
    atribut:
    • Application: Granulometric separation
    • Diameter of Sieve (mm): 200 to 315
    • Dimensions (mm): 565x470x220
    • Dynamic of Sieving (vibration/minute): 3000/3600, depending on the type of electrical system (50/60 Hz)
    • Electrical Connection: Single phase with protective earth
    • Maximum Number Sieve: 8 (Ø 300/305/315x70mm high); 12 (Ø 200/203x50mm high)
    • Maximum Vibration Amplitude (mm): 2
    • Maximum Weight of Sample (kg): 6 (Depending on the characteristics of the product)
    • Particle Motion: Three-dimensional
    • Power (W): 450
    • Range of Sieving (µm): 20 to 125000
    • Time of Test (minute): 1 to 99
    • Type of Equipment: Electromagnetic. Silent.
    • Type of Sieving: Dry / Wet
    • Voltage (V/Hz): 230-125/50-60
    • Work Cycle: Continuous / discontinuous mode (with intervals of 10 seconds)
  15. ENDECOTTS Sieve Shaker Octagon Series (Mesin Pengayak Uji)
    Mulai

    Rp139.999.900

    ENDECOTTS Sieve Shaker Octagon Series (Mesin Pengayak Uji)
    Deskripsi:
    Include : Stainless Steel Receiver, Lid and clamping device. Belum termasuk dengan sieves (terpisah)
    atribut:
    • Range: 20 µm to 125 mm
    • Drive / sieving motion: electromagnetic 3D
    • Max. batch / feed capacity (kg): 3
    • Max. number of sieves: 8 full height / 16 half height (200 mm sieves)
    • Dimension (WxHxD) (mm): 418x232x435
    • Max. height of sieve stack: up to 450 mm
    • Speed: 3.000 min-1 at 50 Hz
    • Suitable for dry sieving: Yes
    • Suitable for wet sieving: Yes
  16. B-ONE Sieve Shaker Vibration Tansducer (Mesin Pengayak Uji)
    Mulai

    Rp109.999.900

    B-ONE Sieve Shaker Vibration Tansducer (Mesin Pengayak Uji)
    atribut:
    • Range: 0.038-3mm / 7-400mesh
    • Amplitudo (mm): < 5
    • Max Test Sieve: 9 Layer
    • Noise Level (dBa): < 50
    • Voltage (V/Hz): AC 220/50
    • Power (W): 150
    • Timer (minute): 5-60
Daftar Harga sieve shaker Terbaru October 2026
ZIA Sieve Shaker Electric (Mesin Pengayak Uji)Rp7.099.900
Retsch Sieve Shaker Electromagnetic (Mesin Pengayak Uji)Rp149.999.900
Tokyo Glass Kikai (TGK) Test Sieve (Ayakan Uji)Rp1.399.900
BioBase Sieve Shaker Seed (Mesin Pengayak Uji)Rp33.999.900
HUMBOLDT Sieve Shaker (Mesin Pengayak Uji)Rp51.999.900
Retsch Test Sieve (Ayakan Uji)Rp4.799.900
GOPAS Sieve Shaker (Mesin Pengayak Uji)Rp10.999.900
AND Timbangan Presisi Kapasitas Besar (Neraca Analitik)Rp69.999.900
ABM Test Sieve Mesh Stainless (Ayakan Uji)Rp879.900
NEXOPART Test Sieve Shaker Haver & Boecker (Mesin Pengayak Uji)Rp69.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)